- Standard Cut Type
- Pointed Cone Shape
- 1/8 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Type of Cut | Standard Cut |
| Included Angle | 14 degrees |
| Material | Carbide |
| Shank Diameter - Metric | 3.17 mm |
| Shape | Pointed Cone |
| SCTI Number | SM-42 |
| Length Of Cut - Metric | 11.11 mm |
| Diameter - Fraction | 1/8 in |
| Diameter - Decimal | 0.125 in |
| Weight | 0.013 LB |

