- Double Cut Type
- Flame Shape
- 1/2 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Shank Diameter - Metric | 6.35 mm |
| Diameter - Decimal | 0.5 in |
| Length Of Cut - Metric | 31.75 mm |
| Diameter - Fraction | 1/2 in |
| SCTI Number | SH-5 |
| Type of Cut | Double Cut |
| Shape | Flame |
| Material | Carbide |
| Weight | 0.114 LB |

