- Double Cut Type
- Round Nose Tree Shape
- E Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Type of Cut | Double Cut |
| Diameter - Decimal | 0.25 in |
| Diameter - Wire | E |
| SCTI Number | SF-1 |
| Material | Carbide |
| Diameter - Fraction | 1/4 in |
| Length Of Cut - Metric | 15.88 mm |
| Shank Diameter - Metric | 6.35 mm |
| Shape | Round Nose Tree |
| Weight | 0.1 LB |

