- Double Cut Type
- Egg Shape
- E Diameter
- 0.25 in Shank Diameter
- Carbide Material
features
- Right and left hand helical cuts combine to produce a chisel type cutting tooth
- Chisel type cutting tooth has fast penetration and stock removal with minimal bounce or chatter
- Produces granular chips rather than conventional sliver type chips
| Family Name | Bur |
| Shank Size | 1/4 in |
| Diameter - Fraction | 1/4 in |
| SCTI Number | SE-1 |
| Type of Cut | Double Cut |
| Material | Carbide |
| Shape | Egg |
| Shank Diameter - Metric | 6.35 mm |
| Diameter - Wire | E |
| Diameter - Decimal | 0.25 in |
| Trade No. | SE-1 |
| Head Size | 1/4 in x 3/8 in |
| Length Of Cut - Metric | 9.52 mm |
| Weight | 0.1 LB |

