- Double Cut Type
- Ball Shape
- 1/8 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Head Size | 1/8 in |
| Trade No. | BD-0 |
| Shank Size | 1/8 in |
| Type of Cut | Double Cut |
| Diameter - Fraction | 1/8 in |
| SCTI Number | SD-42 |
| Family Name | Bur |
| Shape | Ball |
| Length Of Cut - Metric | 3.17 mm |
| Shank Diameter - Metric | 3.17 mm |
| Material | Carbide |
| Diameter - Decimal | 0.125 in |
| Weight | 0.1 LB |

