- 21/64 in Diameter
- 4 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
features
- Solid carbide jobber drill
- Four-facet 118° point self-centers with ease of penetration
| Flute Length - Metric | 63.5 mm |
| No. of Flutes | 2 |
| Finish | Bright |
| Coating | Bright |
| Shank Size - Metric | 8.33 mm |
| Material | Carbide |
| Type | Fractional |
| Overall Length | 4 in |
| Shank Length | 1.5 in |
| Shank Length - Metric | 38.1 mm |
| Drill Size | 21/64 in |
| Size Type | Fractional, Equal Ends |
| Diameter - Fraction | 21/64 in |
| Drill Style | Jobber |
| Shank Size | 0.3281 in |
| Shank Type | Straight |
| Drill Length Type | Jobber |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.328125 in |
| Flute Length | 2.5 in |
| Weight | 0.2 LB |

