- J Diameter
- 3.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 34.92 mm |
| Shank Length | 1.375 in |
| Coating | Bright |
| Flute Length - Metric | 53.97 mm |
| No. of Flutes | 2 |
| Flute Length | 2.125 in |
| Shank Size - Metric | 7.04 mm |
| Material | Carbide |
| Diameter - Wire | J |
| Overall Length | 3.5 in |
| Diameter - Decimal | 0.277 in |
| Shank Size | 0.277 in |
| Drill Style | Jobber |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Weight | 0.082 LB |

