- #11 Diameter
- 2.75 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Diameter - Wire | #11 |
| Overall Length | 2.75 in |
| Drill Style | Jobber |
| Flute Length - Metric | 41.27 mm |
| Shank Length | 1.125 in |
| Shank Size - Metric | 4.85 mm |
| Diameter - Decimal | 0.191 in |
| Shank Length - Metric | 28.57 mm |
| No. of Flutes | 2 |
| Shank Size | 0.191 in |
| Material | Carbide |
| Point Angle | 118 degree |
| Flute Length | 1.625 in |
| Coating | Bright |
| Weight | 0.035 LB |

