- #48 Diameter
- 1.75 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 1.93 mm |
| Shank Size | 0.076 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Coating | Bright |
| Diameter - Wire | #48 |
| Material | Carbide |
| Overall Length | 1.75 in |
| Shank Length | 0.875 in |
| Shank Length - Metric | 22.22 mm |
| Diameter - Decimal | 0.076 in |
| Flute Length | 0.875 in |
| Flute Length - Metric | 22.22 mm |
| Point Angle | 118 degree |
| Weight | 0.008 LB |

