- 1/32 in Diameter
- 1.25 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
features
- Solid carbide jobber drill
- Four-facet 118° point self-centers with ease of penetration
| Shank Length | 0.9375 in |
| Overall Length | 1.25 in |
| Diameter - Fraction | 1/32 in |
| Shank Length - Metric | 23.81 mm |
| Drill Size | 1/32 in |
| Type | Fractional |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Drill Style | Jobber |
| Shank Size | 0.0312 in |
| Diameter - Decimal | 0.03125 in |
| Drill Length Type | Jobber |
| Flute Length - Metric | 7.94 mm |
| Material | Carbide |
| Finish | Bright |
| Size Type | Fractional, Equal Ends |
| Shank Size - Metric | 0.79 mm |
| Flute Length | 0.3125 in |
| Coating | Bright |
| Weight | 0.1 LB |

