
- 11/32 in Diameter
- 2.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
Flute Length | 0.9375 in |
Diameter - Fraction | 11/32 in |
Shank Type | Straight |
Coating | Bright |
Shank Length - Metric | 39.69 mm |
Shank Size | 0.3438 in |
Diameter - Decimal | 0.34375 in |
Material | Carbide |
Overall Length | 2.5 in |
Shank Size - Metric | 8.73 mm |
Drill Style | Spade |
Flute Length - Metric | 23.81 mm |
Shank Length | 1.5625 in |
Point Angle | 118 degree |
No. of Flutes | 2 |
Weight | 0.0 LB |
