- 3/16 in Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
| Overall Length | 2 in |
| Drill Style | Spade |
| Shank Size | 0.1875 in |
| No. of Flutes | 2 |
| Flute Length | 0.5625 in |
| Coating | Bright |
| Shank Length | 1.4375 in |
| Shank Size - Metric | 4.76 mm |
| Diameter - Decimal | 0.1875 in |
| Shank Length - Metric | 36.51 mm |
| Shank Type | Straight |
| Material | Carbide |
| Diameter - Fraction | 3/16 in |
| Flute Length - Metric | 14.29 mm |
| Point Angle | 118 degree |
| Weight | 0.028 LB |

