- 5/32 in Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
| Flute Length | 0.4688 in |
| Shank Size | 0.1562 in |
| Diameter - Fraction | 5/32 in |
| Shank Length - Metric | 38.89 mm |
| Shank Length | 1.5312 in |
| Shank Size - Metric | 3.97 mm |
| Flute Length - Metric | 11.91 mm |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Material | Carbide |
| Overall Length | 2 in |
| No. of Flutes | 2 |
| Coating | Bright |
| Drill Style | Spade |
| Diameter - Decimal | 0.15625 in |
| Weight | 0.022 LB |

