- 1/32 in Diameter
- 1.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
| Material | Carbide |
| Diameter - Decimal | 0.03125 in |
| Shank Length | 1.3125 in |
| Drill Style | Spade |
| Flute Length - Metric | 4.76 mm |
| Diameter - Fraction | 1/32 in |
| Shank Type | Straight |
| Shank Length - Metric | 33.34 mm |
| Shank Size - Metric | 0.8 mm |
| Shank Size | 0.0313 in |
| Flute Length | 0.1875 in |
| Point Angle | 118 degree |
| Overall Length | 1.5 in |
| Coating | Bright |
| No. of Flutes | 2 |
| Weight | 0.004 LB |

