- 3 in Overall Length
| Diameter - Decimal | 0.2188 in |
| Diameter - Metric | 5.56 mm |
| Flute Length - Metric | 28.57 mm |
| End Type | Double |
| Material | Carbide |
| Point Angle | 118 degrees |
| Diameter - Fraction | 7/32 in |
| Shank Size - Metric | 12.7 mm |
| Drill Style | Center Drill |
| No. of Flutes | 2 |
| Finish | Bright |
| Weight | 0.108 LB |

