Skip to content Skip to navigation menu
BassettB53212

B53212

MSER 2FL 3/8
Item #103783212
  • 3/8 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
BassettB53212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
Direction of Cut Right Hand
Diameter - Decimal 0.375 in
Length of Cut 0.875 in
Length Of Cut - Metric 22.22 mm
Mill Construction General Purpose
Flute Type Straight
Overall Length 2.5 in
No. of Flutes 2
Material Carbide
Diameter - Fraction 3/8 in
Shank Size - Metric 9.52 mm
End Style Square
Center Cutting Yes
Mill LOC Designation Regular
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison