Skip to content Skip to navigation menu
BassettB52847

B52847

MDES 4FL 5/32
Item #103781206
  • 5/32 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • Bright Coating
BassettB52847
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/32 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • Bright Coating
Length of Cut 0.3125 in
Length Of Cut - Metric 7.94 mm
Mill LOC Designation Stub
Diameter - Fraction 5/32 in
Direction of Cut Right Hand
No. of Flutes 4
Diameter - Decimal 0.1562 in
End Style Square
Shank Size - Metric 4.76 mm
Material Carbide
Overall Length 2 in
Center Cutting Yes
Mill Construction General Purpose
Flute Type Spiral
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison