Skip to content Skip to navigation menu
BassettB52818

B52818

MDES 2FL 3/8
Item #103801524
  • 3/8 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
BassettB52818
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
Direction of Cut Right Hand
Shank Size - Metric 9.52 mm
Length Of Cut - Metric 14.29 mm
Material Carbide
Length of Cut 0.5625 in
Mill LOC Designation Stub
Diameter - Decimal 0.375 in
Center Cutting Yes
Overall Length 3 in
No. of Flutes 2
Flute Type Spiral
End Style Square
Mill Construction General Purpose
Diameter - Fraction 3/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison