Skip to content Skip to navigation menu
BassettB52732

B52732

MSESBN 4FL 3/16
Item #103783137
  • 3/16 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • Bright Coating
BassettB52732
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • Bright Coating
Diameter - Fraction 3/16 in
Flute Type Spiral
Center Cutting Yes
Length of Cut 0.3125 in
Mill Construction General Purpose
Overall Length 2 in
Diameter - Decimal 0.1875 in
Material Carbide
Shank Size - Metric 4.76 mm
End Style Ball Nose
Length Of Cut - Metric 7.94 mm
Mill LOC Designation Stub
No. of Flutes 4
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison