Skip to content Skip to navigation menu
BassettB52703

B52703

MSESBN 2FL 7/16
Item #103781672
  • 7/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
BassettB52703
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
Flute Type Spiral
End Style Ball Nose
No. of Flutes 2
Mill LOC Designation Stub
Diameter - Decimal 0.4375 in
Material Carbide
Length Of Cut - Metric 15.88 mm
Center Cutting Yes
Length of Cut 0.625 in
Overall Length 2.5 in
Diameter - Fraction 7/16 in
Direction of Cut Right Hand
Mill Construction General Purpose
Shank Size - Metric 11.11 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison