Skip to content Skip to navigation menu
BassettB52671

B52671

MSES 4FL 3/4
Item #103781795
  • 3/4 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
BassettB52671
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
Diameter - Decimal 0.75 in
Flute Type Spiral
Center Cutting Yes
Material Carbide
Overall Length 3 in
End Style Square
Mill LOC Designation Extra Long
Length of Cut 1 in
Diameter - Fraction 3/4 in
Direction of Cut Right Hand
Length Of Cut - Metric 25.4 mm
Shank Size - Metric 19.05 mm
No. of Flutes 4
Mill Construction General Purpose
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison