Skip to content Skip to navigation menu
BassettB52498

B52498

MDE BN 2FL 3/8
Item #103782614
  • 3/8 in Diameter
  • Carbide Material
  • 3.5 in Overall Length
  • Bright Coating
BassettB52498
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 3.5 in Overall Length
  • Bright Coating
Shank Size - Metric 9.52 mm
No. of Flutes 2
Flute Type Spiral
Direction of Cut Right Hand
Mill LOC Designation Regular
Overall Length 3.5 in
Material Carbide
Mill Construction General Purpose
Length Of Cut - Metric 19.05 mm
End Style Ball Nose
Center Cutting Yes
Length of Cut 0.75 in
Diameter - Decimal 0.375 in
Diameter - Fraction 3/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison