- 5/8 in Diameter
- Carbide Material
- 3.5 in Overall Length
- Bright Coating
applications
- Two flute is for multi-purpose applications
- Four flute is for difficult to machine materials with more wear resistance
features
- High performance end mills made from solid carbide
- Designed for faster removal rates with accelerated feeds and speeds
- Center cutting allows you to plunge into the material
| End Style | Square |
| Direction of Cut | Right Hand |
| Radius | N/A |
| Overall Length | 3.5 in |
| Center Cutting | Yes |
| Finish | Bright |
| Length of Cut | 1.25 in |
| Diameter - Decimal | 0.625 in |
| Flute Type | Spiral |
| Diameter - Fraction | 5/8 in |
| Shank Size - Metric | 15.88 mm |
| Shank Diameter | 5/8 in |
| Mill Construction | General Purpose |
| Length Of Cut - Metric | 31.75 mm |
| No. of Flutes | 4 |
| Mill LOC Designation | Long |
| Material | Carbide |
| Diameter of Mill | 5/8 in |
| Weight | 0.6 LB |

