- 5/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- Bright Coating
applications
- Two flute is for multi-purpose applications
- Four flute is for difficult to machine materials with more wear resistance
features
- High performance end mills made from solid carbide
- Designed for faster removal rates with accelerated feeds and speeds
- Center cutting allows you to plunge into the material
| Length Of Cut - Metric | 22.22 mm |
| Diameter - Fraction | 5/16 in |
| Finish | Bright |
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| No. of Flutes | 4 |
| Shank Size - Metric | 7.94 mm |
| Length of Cut | 0.875 in |
| Mill Construction | General Purpose |
| Diameter - Decimal | 0.3125 in |
| Shank Diameter | 5/16 in |
| Overall Length | 2.5 in |
| Flute Type | Spiral |
| Diameter of Mill | 5/16 in |
| Radius | N/A |
| Mill LOC Designation | Regular |
| End Style | Square |
| Material | Carbide |
| Weight | 0.1 LB |

