Skip to content Skip to navigation menu
BassettB52038

B52038

7/16 X 7/16 MSE 2FLT,SE,CARBIDE EM
Item #101700166
  • 7/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
BassettB52038
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating

applications

  • Two flute is for multi-purpose applications
  • Four flute is for difficult to machine materials with more wear resistance

features

  • High performance end mills made from solid carbide
  • Designed for faster removal rates with accelerated feeds and speeds
  • Center cutting allows you to plunge into the material
Mill Construction General Purpose
Length of Cut 1 in
Overall Length 2.5 in
Direction of Cut Right Hand
End Style Corner Radius
Center Cutting Yes
Diameter of Mill 7/16 in
Diameter - Fraction 7/16 in
No. of Flutes 2
Material Carbide
Shank Size - Metric 11.11 mm
Flute Type Spiral
Finish Bright
Shank Diameter 7/16 in
Length Of Cut - Metric 25.4 mm
Mill LOC Designation Regular
Radius N/A
Diameter - Decimal 0.4375 in
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison