Skip to content Skip to navigation menu
BassettB52026

B52026

5/16 X 5/16 MSE 2FLT,SE,CARBIDE EM
Item #101699641
  • 5/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
BassettB52026
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating

applications

  • Two flute is for multi-purpose applications
  • Four flute is for difficult to machine materials with more wear resistance

features

  • High performance end mills made from solid carbide
  • Designed for faster removal rates with accelerated feeds and speeds
  • Center cutting allows you to plunge into the material
Flute Type Spiral
Length Of Cut - Metric 22.22 mm
No. of Flutes 2
Radius N/A
Direction of Cut Right Hand
Shank Diameter 5/16 in
Center Cutting Yes
Mill LOC Designation Regular
Overall Length 2.5 in
Diameter of Mill 5/16 in
Diameter - Decimal 0.3125 in
Mill Construction General Purpose
Shank Size - Metric 7.94 mm
Length of Cut 0.875 in
Material Carbide
Finish Bright
End Style Corner Radius
Diameter - Fraction 5/16 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison