- 5/32 in Diameter
- Carbide Material
- 2 in Overall Length
- Bright Coating
| Mill Construction | General Purpose |
| Flute Type | Spiral |
| Material | Carbide |
| Direction of Cut | Right Hand |
| Mill LOC Designation | Regular |
| Diameter - Decimal | 0.1562 in |
| Shank Size - Metric | 4.76 mm |
| Center Cutting | Yes |
| Length Of Cut - Metric | 14.29 mm |
| End Style | Corner Radius |
| Overall Length | 2 in |
| Length of Cut | 0.5625 in |
| Diameter - Fraction | 5/32 in |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

