Skip to content Skip to navigation menu
BassettB51316

B51316

MSEX BN 2FL3/4
Item #103783550
  • 3/4 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • Bright Coating
BassettB51316
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • Bright Coating
Shank Size - Metric 19.05 mm
Length of Cut 2.25 in
Diameter - Fraction 3/4 in
End Style Ball Nose
Direction of Cut Right Hand
Diameter - Decimal 0.75 in
Mill LOC Designation Long
No. of Flutes 2
Length Of Cut - Metric 57.15 mm
Material Carbide
Flute Type Spiral
Center Cutting Yes
Mill Construction General Purpose
Overall Length 5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison