
- 7/16 in Diameter
- Carbide Material
- 4 in Overall Length
- Bright Coating
Direction of Cut | Right Hand |
No. of Flutes | 2 |
Length Of Cut - Metric | 50.8 mm |
Shank Size - Metric | 11.11 mm |
Mill Construction | General Purpose |
Length of Cut | 2 in |
Mill LOC Designation | Long |
Diameter - Fraction | 7/16 in |
Overall Length | 4 in |
Diameter - Decimal | 0.4375 in |
Center Cutting | Yes |
Material | Carbide |
Flute Type | Spiral |
End Style | Ball Nose |
Weight | 0.0 LB |
