Skip to content Skip to navigation menu
BassettB51262

B51262

MSEX 4FL1/2
Item #103782601
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
BassettB51262
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
Mill LOC Designation Long
Overall Length 4 in
Shank Size - Metric 12.7 mm
Flute Type Spiral
End Style Square
Diameter - Fraction 1/2 in
Diameter - Decimal 0.5 in
Direction of Cut Right Hand
Length Of Cut - Metric 50.8 mm
Length of Cut 2 in
Mill Construction General Purpose
Center Cutting Yes
Material Carbide
No. of Flutes 4
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison