Skip to content Skip to navigation menu
BassettB51260

B51260

MSEX 4FL7/16
Item #103780800
  • 7/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
BassettB51260
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
Diameter - Decimal 0.4375 in
Flute Type Spiral
Material Carbide
No. of Flutes 4
Shank Size - Metric 11.11 mm
End Style Square
Overall Length 4 in
Length of Cut 2 in
Mill Construction General Purpose
Mill LOC Designation Long
Direction of Cut Right Hand
Center Cutting Yes
Length Of Cut - Metric 50.8 mm
Diameter - Fraction 7/16 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison