
- 1 in Diameter
- Carbide Material
- 6 in Overall Length
- Bright Coating
Direction of Cut | Right Hand |
Shank Size - Metric | 25.4 mm |
Mill LOC Designation | Long |
Length of Cut | 3 in |
No. of Flutes | 5 |
Diameter - Fraction | 1 in |
Diameter - Metric | 25.40 mm |
Length Of Cut - Metric | 76.2 mm |
Mill Construction | Variable Index |
Overall Length | 6 in |
Diameter - Decimal | 1 in |
Center Cutting | Yes |
Material | Carbide |
End Style | Corner Radius |
Flute Type | Spiral |
Weight | 0.0 LB |
