Skip to content Skip to navigation menu
BassettB40463

B40463

1/2X2 MSEV25R 5FL 0.000CR SEM
Item #106399744
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
BassettB40463
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
Length of Cut 2 in
End Style Corner Radius
Diameter - Fraction 1/2 in
Center Cutting Yes
Length Of Cut - Metric 50.8 mm
Mill Construction Variable Index
Mill LOC Designation Extra Long
Overall Length 4 in
Diameter - Decimal 0.5 in
Direction of Cut Right Hand
No. of Flutes 5
Flute Type Spiral
Shank Size - Metric 12.7 mm
Material Carbide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison