
- 1/2 in Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
Length Of Cut - Metric | 31.75 mm |
Flute Type | Spiral |
Material | Carbide |
Diameter - Fraction | 1/2 in |
No. of Flutes | 5 |
End Style | Corner Radius |
Center Cutting | Yes |
Diameter - Decimal | 0.5 in |
Mill Construction | Variable Index |
Mill Corner Radius - Metric | 3.17 mm |
Direction of Cut | Right Hand |
Mill Corner Radius | 0.125 in |
Overall Length | 3 in |
Mill LOC Designation | Long |
Length of Cut | 1.25 in |
Shank Size - Metric | 12.7 mm |
Weight | 0.0 LB |
