
- E Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
No. of Flutes | 5 |
Mill Construction | Variable Index |
Direction of Cut | Right Hand |
Diameter - Fraction | 1/4 in |
Length of Cut | 1.125 in |
Mill Corner Radius - Metric | 0.25 mm |
Mill LOC Designation | Long |
Mill Corner Radius | 0.01 in |
Shank Size - Metric | 6.35 mm |
Flute Type | Spiral |
Length Of Cut - Metric | 28.57 mm |
Diameter - Wire | E |
Material | Carbide |
Diameter - Decimal | 0.25 in |
End Style | Corner Radius |
Overall Length | 3 in |
Center Cutting | Yes |
Weight | 0.0 LB |
