
- 1/2 in Diameter
- Carbide Material
- 2.5 in Overall Length
- Bright Coating
Flute Type | Spiral |
Center Cutting | Yes |
Length of Cut | 0.5 in |
Shank Size - Metric | 12.7 mm |
Length Of Cut - Metric | 12.7 mm |
Overall Length | 2.5 in |
Mill Construction | Variable Index |
End Style | Corner Radius |
Direction of Cut | Right Hand |
Mill LOC Designation | Regular |
Mill Corner Radius | 0.02 in |
Diameter - Decimal | 0.5 in |
Diameter - Fraction | 1/2 in |
Mill Corner Radius - Metric | 0.51 mm |
Material | Carbide |
No. of Flutes | 4 |
Weight | 0.0 LB |
