Skip to content Skip to navigation menu
BassettB40232

B40232

1/8X1/2 MSEV4R 4FL CC SC .010CR SEM
Item #106346312
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
BassettB40232
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
Length of Cut 0.5 in
Material Carbide
Mill Corner Radius - Metric 0.25 mm
Overall Length 1.5 in
Center Cutting Yes
Direction of Cut Right Hand
No. of Flutes 4
Length Of Cut - Metric 12.7 mm
Mill Corner Radius 0.01 in
Shank Size - Metric 3.17 mm
Mill LOC Designation Regular
Mill Construction Variable Index
Diameter - Fraction 1/8 in
End Style Corner Radius
Diameter - Decimal 0.125 in
Flute Type Spiral
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison