Skip to content Skip to navigation menu
BassettB40182

B40182

3/8X2 MSEV4R 4F CC SC .020CR SEM
Item #106366225
  • 3/8 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
BassettB40182
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
Shank Size - Metric 9.52 mm
Center Cutting Yes
Mill Corner Radius - Metric 0.51 mm
Diameter - Decimal 0.375 in
Flute Type Spiral
Mill Construction Variable Index
Diameter - Fraction 3/8 in
Material Carbide
Mill Corner Radius 0.02 in
Direction of Cut Right Hand
End Style Corner Radius
No. of Flutes 4
Mill LOC Designation Extra Long
Overall Length 4 in
Length Of Cut - Metric 50.8 mm
Length of Cut 2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison