- 5/16 in Diameter
- 2.75 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 38.1 mm |
| No. of Flutes | 2 |
| Coating | Bright |
| Shank Length | 1.5 in |
| Flute Length - Metric | 31.75 mm |
| Flute Length | 1.25 in |
| Diameter - Fraction | 5/16 in |
| Shank Type | Straight |
| Shank Size - Metric | 7.94 mm |
| Point Angle | 118 degree |
| Drill Style | Stub Length |
| Material | Carbide |
| Overall Length | 2.75 in |
| Diameter - Decimal | 0.3125 in |
| Shank Size | 0.3125 in |
| Weight | 0.094 LB |

