Skip to content Skip to navigation menu
BassettB36412

B36412

DRS 3/16
Item #103782508
  • 3/16 in Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
BassettB36412
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.1875 in
Diameter - Decimal 0.1875 in
Drill Style Stub Length
Shank Size - Metric 4.76 mm
Flute Length - Metric 19.05 mm
No. of Flutes 2
Shank Length - Metric 44.45 mm
Shank Type Straight
Shank Length 1.75 in
Diameter - Fraction 3/16 in
Flute Length 0.75 in
Overall Length 2.5 in
Material Carbide
Coating Bright
Point Angle 118 degree
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison