Skip to content Skip to navigation menu
BassettB36405

B36405

DRS 5/64
Item #103765995
  • 5/64 in Diameter
  • 2 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
BassettB36405
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/64 in Diameter
  • 2 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
Coating Bright
Flute Length 0.625 in
Shank Size - Metric 1.98 mm
Shank Length 1.375 in
Material Carbide
Shank Length - Metric 34.92 mm
Point Angle 118 degree
Drill Style Stub Length
Diameter - Decimal 0.078125 in
Overall Length 2 in
No. of Flutes 2
Shank Type Straight
Flute Length - Metric 15.88 mm
Shank Size 0.0781 in
Diameter - Fraction 5/64 in
Weight 0.009 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison