Skip to content Skip to navigation menu
BassettB36060

B36060

DRS #60
Item #103781904
  • #60 Diameter
  • 1.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
BassettB36060
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #60 Diameter
  • 1.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 28.57 mm
No. of Flutes 2
Material Carbide
Shank Length 1.125 in
Shank Size 0.04 in
Shank Type Straight
Diameter - Decimal 0.04 in
Overall Length 1.5 in
Flute Length 0.375 in
Point Angle 118 degree
Shank Size - Metric 1.02 mm
Flute Length - Metric 9.52 mm
Diameter - Wire #60
Drill Style Stub Length
Coating Bright
Weight 0.007 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison