- #51 Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.067 in |
| Flute Length - Metric | 15.88 mm |
| Shank Type | Straight |
| Flute Length | 0.625 in |
| Diameter - Decimal | 0.067 in |
| Point Angle | 118 degree |
| Diameter - Wire | #51 |
| Shank Size - Metric | 1.7 mm |
| Shank Length - Metric | 34.92 mm |
| Overall Length | 2 in |
| No. of Flutes | 2 |
| Material | Carbide |
| Coating | Bright |
| Shank Length | 1.375 in |
| Drill Style | Stub Length |
| Weight | 0.008 LB |

