Skip to content Skip to navigation menu
BassettB27202

B27202

1/4X3/4 MSE3 3FL SC .020CR SEM
Item #103107047
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
BassettB27202
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
Mill Corner Radius - Metric 0.51 mm
Diameter - Wire E
Direction of Cut Right Hand
Material Carbide
Diameter - Fraction 1/4 in
End Style Corner Radius
Center Cutting Yes
Diameter - Decimal 0.25 in
Flute Type Spiral
Length Of Cut - Metric 19.05 mm
Shank Size - Metric 6.35 mm
Overall Length 2.5 in
Mill LOC Designation Regular
Length of Cut 0.75 in
Mill Construction General Purpose
Mill Corner Radius 0.02 in
No. of Flutes 3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison