Skip to content Skip to navigation menu
BassettB27156

B27156

MSE 3FL7/8
Item #103785038
  • 7/8 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
BassettB27156
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
Overall Length 4 in
No. of Flutes 3
Material Carbide
Flute Type Spiral
Diameter - Decimal 0.875 in
Diameter - Fraction 7/8 in
Length of Cut 1.5 in
Mill LOC Designation Regular
Mill Construction General Purpose
End Style Corner Radius
Shank Size - Metric 22.22 mm
Center Cutting Yes
Length Of Cut - Metric 38.1 mm
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison