Skip to content Skip to navigation menu
BassettB27116

B27116

MSE 3FL1/4
Item #103764501
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
BassettB27116
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
Diameter - Wire E
Length Of Cut - Metric 19.05 mm
Diameter - Fraction 1/4 in
Mill Construction General Purpose
End Style Corner Radius
Shank Size - Metric 6.35 mm
Mill LOC Designation Regular
Material Carbide
Overall Length 2.5 in
Length of Cut 0.75 in
Diameter - Decimal 0.25 in
Flute Type Spiral
No. of Flutes 3
Center Cutting Yes
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison