
- Standard Cut Type
- Included Angle Shape
- 5/8 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
Diameter - Fraction | 5/8 in |
Type of Cut | Standard Cut |
Included Angle | 60 degrees |
Material | Carbide |
SCTI Number | SJ-6 |
Shank Diameter - Metric | 6 mm |
Shape | Included Angle |
Diameter - Decimal | 0.625 in |
Weight | 0.0 LB |
