
- Standard Cut Type
- Included Angle Shape
- 1/2 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
Material | Carbide |
Diameter - Fraction | 1/2 in |
Shape | Included Angle |
Length Of Cut - Metric | 6.35 mm |
Diameter - Decimal | 0.5 in |
Shank Diameter - Metric | 6 mm |
Type of Cut | Standard Cut |
SCTI Number | SK-5 |
Included Angle | 90 degrees |
Weight | 0.0 LB |
