
- Double Cut Type
- Flame Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Shank Diameter - Metric | 3 mm |
Diameter - Decimal | 0.1181 in |
Material | Carbide |
Shape | Flame |
Type of Cut | Double Cut |
Length Of Cut - Metric | 9.5 mm |
Diameter - Metric | 3.00 mm |
SCTI Number | SH-53 |
Weight | 0.0 LB |
