- Double Cut Type
- Ball Shape
- E Diameter
- 0.2362 in Shank Diameter
- Carbide Material
| Material | Carbide |
| Shape | Ball |
| Diameter - Fraction | 1/4 in |
| Type of Cut | Double Cut |
| Diameter - Wire | E |
| SCTI Number | SD-51 |
| Shank Diameter - Metric | 6 mm |
| Diameter - Decimal | 0.25 in |
| Length Of Cut - Metric | 6.35 mm |
| Weight | 0.0 LB |

